Shop All Tractor Lights & Light Bars
A & I Products
Worklamp, LED, Flood, Oval 0" x0" x0"
Mfr # A-WL1360
Zoro # G001542858
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WL1360
- Zoro # G001542858
- UPC # 67195875450
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Worklamp, LED, Flood, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: 5.4" (13.8cm) Width X 3.7" (9.3cm) Height X 2.7" (6.9cm) Depth, Diode: (13) 3 Watt Cree Diodes, Draw: 3.25 Amps @ 12 Volts & 1.6 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2900, Lumens Raw: 3200, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Replaces front hood light, Replaces: RE271574, RE181282, RE180613, RE271573, 86034865, 86034864, 86038024, 86038025, 8604012, 86056892, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- AFTERMARKET Outer Air Filter Fits Massey Ferguson Tractor (3595500M1)
- BUYERS PRODUCTS Marker Light Kit, Round, Red, 2.5" (5622514)
- MAIN FILTER SCHWING 30394213 Replacement/Interchange Spin-On Filter (MF0058075)
- A & I PRODUCTS Bulb, LED, 2400 Lumens, Replaces Bulb #1156 (2 Pack) 3" x2" x2" (A-1156L24)
- A & I PRODUCTS Reflector, Headlamp 4.2" x3.1" x4.4" (A-REF200)
- A & I PRODUCTS Bulb, Sealed Beam, 4440X 3.9" x3.9" x5.8" (A-28A156)
- A & I PRODUCTS Headlamp Assembly (12 Volt) 5.2" x5.4" x6.4" (A-L810H12V)
- A & I PRODUCTS Clamp Yoke Implement Yoke 5" x2" x6" (A-807-5520)
- A & I PRODUCTS Bulb, LED; 600 Lumens, Replaces Bulb #1156 (2 Pack) 4" x3" x2" (A-1156-LED)
- A & I PRODUCTS Implement Clamp Yoke (w/ Bolt Hole & Set Screw) 3" x2" x1.5" (A-807-0616)
- A & I Products Tractor Lights & Light Bars