Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 42 0" x0" x0"
Mfr # A-LTB342E
Zoro # G001542902
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-LTB342E
- Zoro # G001542902
- UPC # 67195874860
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 42, Body Material: Die Cast Aluminum, Body: Rectangle, Dimensions: Length 42" (106.5cm) x Depth 3.35" (8.5cm) x Height 3" (7.5cm) (Light Housing Only), Diode: (80) 3 Watt Epistar Diodes, Draw: 20 Amps @ 12 Volts & 10 Amp @ 24 Volts (Watts / Volts = Amps), Includes: Adjustable side mount brackets & hardware, Lens: Polycarbonate, Light Pattern: Flood / Spot, Lumens Effective: 11700, Lumens Raw: 15600, Notes 3: Operating Temperature: -40ø ~ 140ø F, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS19732 (FS19732)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-14 5 Hole C Ply (3S450)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Yacht, RV Marine Trailer (MAX3990099)
- A & I PRODUCTS Implement Yoke, Round Bore 1 1/4" w/ 1/4" Keyway & Clamp Bolt 4" x3" x2" (A-W329020)
- A & I PRODUCTS Clamping Cone Bolt (for 1-3/8" bore yoke) 3" x1" x1" (A-W107540)
- A & I PRODUCTS Work Lamp, LED, Trapezoid, Oval 8" x8" x5" (A-WL935)
- A & I PRODUCTS Work Lamp, LED, Blue, Spot, Sprayer 0" x0" x0" (A-WL38BS)
- A & I PRODUCTS Lamp, Rubber Body, Halogen, 12 Volt, Flood 4" x5" x6" (A-28A10)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Round 0" x0" x0" (A-WL25E)
- AFTERMARKET S57255 Rocker Switch Work Lights, 2 Position OnOff Fits FordFits New Holl (S.57255-SPX)
- A & I Products Tractor Lights & Light Bars