A & I Products

Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 22 0" x0" x0"


product price: $70.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 22, Body Material: Die Cast Aluminum, Body: Rectangle, Dimensions: Length 22" (55cm) x Depth 3.35" (8.5cm) x Height 3" (7.5cm) (Light Housing Only), Diode: (40) 3 Watt Epistar Diodes, Draw: 10 Amps @ 12 Volts & 5 Amp @ 24 Volts (Watts / Volts = Amps), Includes: Adjustable side mount brackets & hardware included, Lens: Polycarbonate, Light Pattern: Flood / Spot, Lumens Effective: 5800, Lumens Raw: 7800, Notes 3: Operating Temperature: -40ø ~ 140ø F, Volt: 10-30 Volt DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.