Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, LED, Trapezoid, Square 0" x0" x0"
Mfr # A-WL471
Zoro # G501542815
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-WL471
- Zoro # G501542815
- UPC # 67195873232
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
Work Lamp, LED, Trapezoid, Square, Body Material: Die Cast Aluminum, Body: Square, Color Temperature: 6000K, Dimensions: Width 5.1" (13 CM) X Height 5.1" (13 CM) X Depth 2.5" (6.3 CM), Diode: (16) 3 Watt Cree Diodes, Draw: 4 Amps @ 12 Volts & 2 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Trapezoid, Lumens Effective: 4160, Lumens Raw: 4800, Mounting: Hollow mounting stud to run power wires through, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Lane Change Mirror, Left (714627)
- CARRAND Heavy Duty Wash Brush, 10 (CRD93057)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- MOTORCRAFT Gold 50/50 Diluted Anti Freeze Gal Anti-Freeze, Vc7Dilb (VC7DILB)
- A & I PRODUCTS Implement Yoke, Splined 1 3/8" - 21 Spline w/ Interfering Clamp Bolt (A-BP509013753-A)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #9005 3" x3" x2" (A-9005-LED)
- A & I PRODUCTS Bulb; LED, 600 Lumens, Replacement For #899 Bulb 3" x1" x1" (A-899-LED)
- A & I PRODUCTS Bulb, LED; 600 Lumens, Replaces Bulb #1157 (2 Pack) 5" x4" x2" (A-1157-LED)
- A & I PRODUCTS Driveshaft, Header, w/ 1-1/8" Hex End Yokes, 48 58" x7.5" x7.5" (A-W244899-A)
- A & I PRODUCTS Clamp Yoke Implement Yoke 5" x2" x6" (A-807-5520)
- AFTERMARKET S57254 Rocker Switch Work Lights, 2 Position OnOff Fits Case IH (S.57254-SPX_2)
- A & I Products Tractor Lights & Light Bars