Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, LED, Trapezoid, Oval 8" x8" x5"
Mfr # A-WL935
Zoro # G901542897
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WL935
- Zoro # G901542897
- UPC # 67195870221
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
Work Lamp, LED, Trapezoid, Oval, Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: Width 6.80" (17.5cm) x Height 5.70" (14.5cm) x Depth 3.30" (8.5cm), Diode: (7) 10 Watt Cree Diodes, Draw: 5.83 Amps @ 12 Volts & 2.91 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Trapezoid, Lumens Effective: 4760, Lumens Raw: 5600, Mounting: Hollow mounting stud to run power wires through, Notes 2: Operating Temperature: -40ø ~ 140ø Fahrenheit /-40ø ~ 60ø Celsius, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P557780, LUBE SPIN (P557780)
- OTC Compression Gauge, Steel (5603)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- PLOMBCO 200 oz P style Value Line clipon weight (PLO69057)
- A & I PRODUCTS Implement Yoke, Hex Bore 1 1/4" w/ Interfering Clamp Bolt 5" x4" x3" (A-W368184)
- A & I PRODUCTS Bulb, Sealed Beam (12 Volt) 3" x3" x4" (A-28A153)
- A & I PRODUCTS Reflector, Headlamp 4.2" x3.1" x4.4" (A-REF200)
- A & I PRODUCTS Tail Lamp Assembly 9" x4" x4" (A-AL112964)
- A & I PRODUCTS Replacement Sealed Beam, 4411, 12 Volt 4.1" x3.2" x4.1" (A-28A117)
- A & I PRODUCTS Work Lamp, LED, Trapezoid, Square 0" x0" x0" (A-WL471)
- A & I PRODUCTS Bulb, Light, 12V (9005) 4" x1.5" x5.5" (A-RE179326)
- A & I Products Tractor Lights & Light Bars