Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, LED; Rectangle, Flood, Side Mount 7" x5" x4"
Mfr # A-WL640
Zoro # G801542799
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WL640
- Zoro # G801542799
- UPC # 67195868571
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, LED; Rectangle, Flood, Side Mount, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: Width 6" (150 mm) X Height 3.50 (90mm) X Depth 3.50" (90mm), Diode: (8) 3 Watt Cree Diodes, Draw: 2 Amps @ 12 Volts & 1 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Acrylic, Light Pattern: Flood, Lumens Effective: 1600, Lumens Raw: 1920, Mounting: Side mount, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK (69172)
- WHALE MARINE Electric Field Bilge Switch (BE9003)
- SPICER Drive Shaft Tubing; 4.000 X .083, 32-30-22-7400 (32-30-22-7400)
- PETERSON MANUFACTURING DOUBLE FACE AMBER PARK AND TURN SIGNAL (313AA)
- A & I PRODUCTS Clamp Yoke Implement Yoke 5" x2" x6" (A-807-5520)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1360)
- A & I PRODUCTS Bulb, Sealed Beam, 4419 4" x5.75" x6" (A-28A152)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1250)
- A & I PRODUCTS Work Lamp, LED, Flood, Rectangle, Side Mount 0" x0" x0" (A-WL1205)
- A & I PRODUCTS Light Lens, Side (LH) 9" x4" x1" (A-9933138)
- AFTERMARKET S155509 Flasher Unit, for LED Warning Lights Fits Universal Products (S.155509-SPX)
- A & I Products Tractor Lights & Light Bars