Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, LED, Flood / Spot Combo, Rectangle 7" x5" x4"
Mfr # A-WL6280
Zoro # G501542877
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WL6280
- Zoro # G501542877
- UPC # 67195874851
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, LED, Flood / Spot Combo, Rectangle, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: 7.2" (18.3cm) Width X 4.0" (10.2cm) Height X 1.9" (4.8cm) Depth, Diode: (18) 1.5 Watt Osram Diodes, Draw: 2.25 Amps @ 12 Volts & 1.125 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood / Spot, Lumens Effective: 2600, Lumens Raw: 3350, Notes 2: Replaces upper cab light on Massey Ferguson tractors with High Visibility cabs, Notes 3: Replaces the fender light on John Deere forage harvesters, Notes 4: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes 5: Inclination can be adjusted up to 10 deg, Notes: Replaces upper cab light on Claas forage harvesters and combines, Replaces: AZ41570, 3713134M91, 006213111, 06257190, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T SERIES Ignition Coil, UC15T (UC15T)
- XANTREX XPower 3000 Inverter GFCI & Remote ON/OFF UL458 (813-3000-UL)
- ANCOR NMEA 2000 Power Isolator (270113)
- FLEETGUARD Pac, Lf, LF17560 (LF17560)
- A & I PRODUCTS Driveshaft, Header, w/ 1-1/8" Hex End Yokes, 48 58" x7.5" x7.5" (A-W244899-A)
- A & I PRODUCTS Bulb, LED; 600 Lumens, Replaces Bulb #1156 (2 Pack) 4" x3" x2" (A-1156-LED)
- A & I PRODUCTS Bulb, LED, 2400 Lumens, Replaces Bulb #1156 (2 Pack) 3" x2" x2" (A-1156L24)
- A & I PRODUCTS Bulb; LED, 400 Lumens, Replaces Bulb # 3157 1" x3" x1" (A-3157-LED)
- A & I PRODUCTS Light Lens, Side (LH) 9" x4" x1" (A-9933138)
- A & I PRODUCTS Headlight; LH 8.5" x6.5" x6.5" (A-DE13524)
- AFTERMARKET S56688 Rocker Switch, Beacon, 2 Position OnOff Fits Case IH (S.56688-SPX_4)
- A & I Products Tractor Lights & Light Bars