A & I Products

Work Lamp, LED, Flood, Rectangle, Side Mount 0" x0" x0"


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Work Lamp, LED, Flood, Rectangle, Side Mount, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: 6" (15.24cm) Width X 3.62" (9.2cm) Height X 2.81" (7.14cm) Depth, Diode: (8) 5 Watt Cree Diodes, Draw: 3.3 Amps @ 12 Volts & 1.6 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 3000, Lumens Raw: 3200, Mount: Side Mount, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: For A Handrail Mounting Bracket See Part # A-BRK15L, Plug: EAJ973 adapter, Replaces: 301891A, 9846126, 9846125, 3900811M91, 3781544M1, 3900812M91, Volt: 10-30 Volt DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.