Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, LED, Flood, Oval 0" x0" x0"
Mfr # A-WL9560
Zoro # G801542904
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WL9560
- Zoro # G801542904
- UPC # 67195875187
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, LED, Flood, Oval, : 3.25 Amps @ 12 Volts & 1.625 Amps @ 24 Volts (Watts / Volts = Amps), Body Material: Die Cast Aluminum, Body: Oval, Color Temperature: 6000K, Dimensions: 5.7" (14.4cm) Width X 3.9" (9.8cm) Height X 2.6" (6.7cm) Depth, Diode: (13) 3 Watt Cree Diodes, Includes: Built in premium EMC noise suppression filter, Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2900, Lumens Raw: 3200, Notes: Replaces auger, field, grain tank, stubble or unloading auger light, Replaces: AH207788, AH205072, AXE16947, AXE40244, 87001315, 87284332, 47682620, 87584890, 84479126, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HITACHI AUTOMOTIVE Hitachi HPP0004 Mechanical Fuel Pump (HPP0004)
- BOATLIFE Mildew Remover - 16oz (1137)
- MAIN FILTER MOFFETT 260395 Replacement/Interchange Spin-On Filter (MF0058027)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- A & I PRODUCTS Sealed Beam, LED, Flood, 4 1/2" Diameter 6" x6" x3" (A-WL1116)
- A & I PRODUCTS Bulb, #894, 37.5W, 12V 4" x1.5" x3.5" (A-9847313)
- A & I PRODUCTS Work Lamp, LED, Flood, Rectangle, Side Mount 0" x0" x0" (A-WL1205)
- A & I PRODUCTS Light Horizontal Bar Clamp, Cast Aluminum w/ Rubber Inserts (1", 1.50", 1.75", 2") 7"x5"x4" (A-LBS200H)
- A & I PRODUCTS Light Lens, Side (LH) 9" x4" x1" (A-9933138)
- A & I PRODUCTS Work Lamp, LED, Trapezoid, Square 0" x0" x0" (A-WL471)
- A & I PRODUCTS Work Lamp, LED; Rectangle, Flood, Side Mount 7" x5" x4" (A-WL640)
- A & I Products Tractor Lights & Light Bars