Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, LED, Blue, Spot, Sprayer 0" x0" x0"
Mfr # A-WL38BS
Zoro # G801542874
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-WL38BS
- Zoro # G801542874
- UPC # 67195872777
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, LED, Blue, Spot, Sprayer, Body Material: Die Cast Aluminum w/ Anti-Corrosion Coating, Body: Square, Dimensions: Width 4.1" (104 mm) X Height 4.1" (104mm) X Depth 2.4" (61mm), Diode: (9) 3 Watt Cree Diodes (Emitted Color: Blue), Draw: 2.25 Amps @ 12 Volts & 1.13 Amps @ 24 Volts (Watts / Volts = Amps), Includes: Mounting u-bracket and stud, Lens: Polycarbonate, Light Pattern: Spot, Notes 2: and quickly with low amp draw., Notes 2: nozzle spray patterns, giving you the ability to see them better during operation. Installs easily, Notes 2: Properly functioning spray nozzles are a must. The blue beam provides day or night illumination of, Notes 3: Allows for spraying at night when plants are under less stress, evaporation is slower, and there is, Notes 3: less wind and spray drift, Notes 4: Lamps should be mounted at the center pivot position and can be wired with field lighting, Notes 6: if desired, Notes 6: Power & ground wires have bare ends. Light comes with mating weather pack connectors & pins to use, Notes 7: Light body has anti-corrosion coating that provides extended protection against ag chemicals, Notes 8: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Recommended for sprayer applications. 1 light per boom recommended up to 80'. 2 lights per boom, Notes: recommended per boom 80' to 140', Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- MAGNALUG Magnalug Inverter Lug, 6 ga., PK5 (102806-005)
- STEELCRAFT AUTOMOTIVE 88-C GM 2500/3500/97-17 RAM/07-17 TUNDRA/94-17 F150 ALL HEADACHE RACK (90001)
- SKF Shaft Seal, 2 x 2-3/4 x 3/16", HM14, Nitrile (19820)
- A & I PRODUCTS Lens, Glass Headlight 4.8" x2.4" x4.8" (A-GC200)
- A & I PRODUCTS Work Lamp, LED, Flood, Oval 0" x0" x0" (A-WL1240)
- A & I PRODUCTS Lamp, Sealed Beam: Halogen 3" x3" x5" (A-R161288)
- A & I PRODUCTS Work Lamp, LED, Trapezoid, Square 0" x0" x0" (A-WL471)
- A & I PRODUCTS Bulb, LED, 2400 Lumens, Replaces Bulb #1156 (2 Pack) 3" x2" x2" (A-1156L24)
- A & I PRODUCTS Lamps, Sealed Beam, Halogen, H7606 4" x4" x3" (A-28A157)
- A & I PRODUCTS Light Lens, Side (LH) 9" x4" x1" (A-9933138)
- A & I Products Tractor Lights & Light Bars