Shop All Tractor Lights & Light Bars
A & I Products
Work Lamp, E-Series LED, Flood, Round 7" x3" x8"
Mfr # A-WL20E
Zoro # G101542925
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-WL20E
- Zoro # G101542925
- UPC # 67195872416
- Country of Origin China
- Category Tractor Lights & Light Bars
Description
Work Lamp, E-Series LED, Flood, Round, Body Material: Die Cast Aluminum, Body: Round, Color Temperature: 6000K, Dimensions: 4.50" (115mm) Diameter X 1.50" (40mm) Depth, Diode: (6) 3 Watt Epistar Diodes, Draw: 1.5 Amps @ 12 Volts & .75 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1020, Lumens Raw: 1440, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Volt: 10-30 Volt DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- DENSO Radiator 2007-2009 Hyundai Santa Fe 2.7L 3.3L, 221-3705 (221-3705)
- SKYJACKER 01-13 GM 3IN SWAYBAR END LINKS (C766SBL)
- MEDIQUE PRODUCTS Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M (7241M)
- A & I PRODUCTS Implement Yoke, Splined 1 3/8" - 21 Spline w/ Interfering Clamp Bolt (A-BP509013753-A)
- A & I PRODUCTS Headlamp Assembly (12 Volt) 5.2" x5.4" x6.4" (A-L810H12V)
- A & I PRODUCTS Bulb, Inner H4-12V 3.75" x4" x2.75" (A-87283179)
- A & I PRODUCTS Bulb, Sealed Beam, 4440X 3.9" x3.9" x5.8" (A-28A156)
- A & I PRODUCTS Bulb, Light; GE888, 50 Watt 3" x1" x2" (A-R136239)
- A & I PRODUCTS Light Horizontal Bar Clamp, Cast Aluminum w/ Rubber Inserts (1", 1.50", 1.75", 2") 7"x5"x4" (A-LBS200H)
- A & I PRODUCTS Lamp Bulb H3 12V 55W, Side Headlight/Worklight 1.75" x4" x1.75" (A-1312210C2)
- A & I Products Tractor Lights & Light Bars