Shop All Key Stock Assortments
A & I Products
Woodruff Key Assortment, 250 Pc. 7" x3" x1"
Mfr # A-WK250
Zoro # G101542918
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Size 7 x 3"
- Height 1"
- Number of Pieces 250
- Includes (10) A-WK01; (10) A-WK02; (20) A-WK03; (15) A-WK04; (10) A-WK05; (10) A-WK06 (15) A-WK07; (30) A-WK08; (20) A-WK09; (50) A-WK10 (10) A-WK11; (5) A-WK12; (5) A-WK13; (20) A-WK14; (5) A-WK15; (5) A-WK20; (5) A-WK23; (5) A-WK24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WK250
- Zoro # G101542918
- Country of Origin United States
- Category Key Stock Assortments
Dimensions
Key Size | 7 x 3" |
Height | 1" |
Details
Item | Woodruff Key Assortment |
Number of Pieces | 250 |
Includes | (10) A-WK01; (10) A-WK02; (20) A-WK03; (15) A-WK04; (10) A-WK05; (10) A-WK06 (15) A-WK07; (30) A-WK08; (20) A-WK09; (50) A-WK10 (10) A-WK11; (5) A-WK12; (5) A-WK13; (20) A-WK14; (5) A-WK15; (5) A-WK20; (5) A-WK23; (5) A-WK24 |
Description
Woodruff Key Assortment, 250 Pc., Notes: Contains: (10) A-WK01, (10) A-WK02, (20) A-WK03, (15) A-WK04, (10) A-WK05, (10) A-WK06 (15) A-WK07,, Notes: (30) A-WK08, (20) A-WK09, (50) A-WK10 (10) A-WK11, (5) A-WK12, (5) A-WK13, (20) A-WK14, (5) A-WK15,, Notes: (5) A-WK20, (5) A-WK23, (5) A-WK24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91870)
- BUILDRIGHT Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 429 PK (50738)
- MAK-A-KEY Oversized Key Stock Assortment, Steel (DISP-KSMZY031-OV)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- G.L. HUYETT Undersized Key Stock Assortment, Clear Zinc Plated, 60 Pieces (DISP-KSZC060)
- MAK-A-KEY Undersized Key Stock Assortment, Stainless Steel (DISP-KSS031)
- PRECISION BRAND Woodruff Key Assrt, SS (13970)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV031)
- A & I Products Key Stock Assortments