Shop All Woodruff Key Stock
A & I Products
Woodruff Key, 7/32 x 1 in Key Size, 1/2 in H
Mfr # A-WK21
Zoro # G201542900
product price: $0.95
/ea
Sold in multiples of 10 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 7/32 x 1 in
- Height 1/2 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WK21
- Zoro # G201542900
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 7/32 x 1 in |
Height | 1/2 in |
Length | 2 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Description
Woodruff Keys, 7/32 x 1,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Zinc Plated (A0420080000Z)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07628)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST176209)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- A & I PRODUCTS Woodruff Key, 7/32 x 7/8 in Key Size, 1 in H (A-WK20)
- A & I PRODUCTS Woodruff Key, 5/16 x 2-1/8 in Key Size, 1 in H (A-WK35)
- A & I PRODUCTS Woodruff Key, 3/8 x 1-1/4 in Key Size, 1 in H (A-WK37)
- A & I PRODUCTS Woodruff Key, 5/32 x 5/8 in Key Size, 1/5 in H (A-WK10)
- A & I PRODUCTS Woodruff Key, 3/16 x 3/4 in Key Size, 1/2 in H (A-WK14)
- A & I PRODUCTS Woodruff Key, 1/4 x 7/8 in Key Size, 1 in SAE Number, 5 in H (A-WK24)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/8 in Key Size, 16 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-016)
- A & I Products Woodruff Key Stock