Shop All Woodruff Key Stock
A & I Products
Woodruff Key, 5/32 x 3/4 in Key Size, 1/2 in H
Mfr # A-WK11
Zoro # G901542873
product price: $0.28
/ea
Sold in multiples of 40 for $11.20
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/32 x 3/4 in
- Height 1/2 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WK11
- Zoro # G901542873
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/32 x 3/4 in |
Height | 1/2 in |
Length | 2 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Description
Woodruff Keys, 5/32 x 3/4,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- FASTENMASTER Fastenmaster 5915285 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915285)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 360 PK (L4ST1)
- A & I PRODUCTS Woodruff Key, 1/8 x 5/8 in Key Size, 1 in H (A-WK08)
- A & I PRODUCTS Woodruff Key, 1/4 x 1 in Key Size, 1 in H (A-WK25)
- A & I PRODUCTS Woodruff Key, 1/4 x 7/8 in Key Size, 1 in SAE Number, 5 in H (A-WK24)
- A & I PRODUCTS Woodruff Key, 5/32 x 5/8 in Key Size, 1/5 in H (A-WK10)
- A & I PRODUCTS Woodruff Key, 5/16 x 1-1/2 in Key Size, 1 in H (A-WK34)
- A & I PRODUCTS Woodruff Key, 5/16 x 1 in Key Size, 1009 SAE Number (A-WK30)
- ZORO SELECT Woodruff Key, 7/32 x 7/8 in Key Size, 12 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-012)
- A & I Products Woodruff Key Stock