Shop All Woodruff Key Stock
A & I Products
Woodruff Key, 1/4 x 1 in Key Size, 1 in H
Mfr # A-WK25
Zoro # G101542932
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 1 in
- Height 1 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-WK25
- Zoro # G101542932
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 1 in |
Height | 1 in |
Length | 2 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Description
Woodruff Keys, 1/4 x 1, Size: 1/4" x 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 110 PK (B04120.087.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 10 PK (U55000.037.0375)
- TEKS ELITE ROOFING SCREWS #12X1in. 80PK (21470)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-372)
- A & I PRODUCTS Woodruff Key, 3/8 x 1-1/4 in Key Size, 1 in H (A-WK37)
- A & I PRODUCTS Woodruff Key, 1/4 x 7/8 in Key Size, 1 in SAE Number, 5 in H (A-WK24)
- A & I PRODUCTS Woodruff Key, 5/32 x 5/8 in Key Size, 1/5 in H (A-WK10)
- A & I PRODUCTS Woodruff Key, 3/8 x 2-3/4 in Key Size, 1 in H (A-WK40)
- A & I PRODUCTS Woodruff Key, 7/32 x 7/8 in Key Size, 1 in H (A-WK20)
- A & I PRODUCTS Woodruff Key, 1/8 x 5/8 in Key Size, 1 in H (A-WK08)
- MIDWEST FASTENER Woodruff Key, 2 x 3.7 mm Key Size, Steel Zinc, 5 PK (32321)
- A & I Products Woodruff Key Stock