Shop All Woodruff Key Stock
A & I Products
Woodruff Key, 1/4 x 1-1/2 in Key Size, 1 in H
Mfr # A-WK28
Zoro # G501542921
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 1-1/2 in
- Height 1 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-WK28
- Zoro # G501542921
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 1-1/2 in |
Height | 1 in |
Length | 5 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
Description
Woodruff Keys, 1/4 x 1-1/2,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.013.0075)
- EZ-SHIM 20PK BLK Plastic Shims (ETC-1A)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.100.0500)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00255)
- A & I PRODUCTS Woodruff Key, 3/8 x 2-3/4 in Key Size, 1 in H (A-WK40)
- A & I PRODUCTS Woodruff Key, 7/32 x 7/8 in Key Size, 1 in H (A-WK20)
- A & I PRODUCTS Woodruff Key, 3/8 x 1-1/2 in Key Size, 1 in H (A-WK39)
- A & I PRODUCTS Woodruff Key, 3/32 x 3/8 in Key Size, 1/10 in H (A-WK03)
- A & I PRODUCTS Woodruff Key, 1/4 x 7/8 in Key Size, 1 in SAE Number, 5 in H (A-WK24)
- A & I PRODUCTS Woodruff Key, 3/32 x 1/2 in Key Size, 406 SAE Number (A-WK04)
- A & I PRODUCTS Woodruff Key, 5/32 x 5/8 in Key Size, 1/5 in H (A-WK10)
- A & I Products Woodruff Key Stock