Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Wedge V-Belt (3/8" X 92") 12" x5" x1"
Mfr # A-3V920
Zoro # G601279574
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Wedge
- Thickness .311"
- Width 3/8"
- Color Black
- Depth 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-3V920
- Zoro # G601279574
- UPC # 67195853154
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/8" |
Depth | 21/64" |
Length | 92" |
Details
Belt Type | 3V Wedge |
Thickness | .311" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Wedge V-Belt (3/8" X 92"), Color: Black, Depth: 21/64", Length: 92", Material: Polyester Cord, Notes: 3/8" x 92" 3V Wedge Polyester Cord, OC Length: 3/8" X 92", Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- TORKLIFT INTERNATIONAL CAMPER TIEDOWNS ACCESSORY - TURNBUCKLE FASTGUN, POLISHED; PAIR (S9526)
- DARE PRODUCTS 25CT Pinlock Insulator (2550-25)
- LEISURE SPORTS Kayak Storage Wall Hangers- Set of 2- J Shaped Cradles for Stand-Up Paddle Boards and Surfboards (978782LBG)
- A & I PRODUCTS Metric V-Belt (13 X 1857) 10" x5" x1" (A-SPA1857)
- A & I PRODUCTS Micro-Rib V-Belt (57.5") 28.75" x2" x1" (A-575K12)
- A & I PRODUCTS SPINDLE ASSY, CUB CADET 918-06978 6" x6" x6" (A-B1CC121)
- A & I PRODUCTS Hitch Pin, Red Handled 1/2" x 3 5/8 7" x5" x1" (A-HP101)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP012)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 54") 24" x4" x1" (A-5VX540)
- A & I PRODUCTS Radiator Hose, Lower 9" x1.2" x1.2" (A-SBA310160740)
- A & I Products Lawn Mowers & Accessories