Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Wedge V-Belt (3/8" X 60") 12" x3.5" x0.5"
Mfr # A-3V600
Zoro # G301278884
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Wedge
- Thickness .311"
- Color Black
- Depth 21/64"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3V600
- Zoro # G301278884
- UPC # 67195853005
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Depth | 21/64" |
Length | 60" |
Width | 3/8" |
Details
Belt Type | 3V Wedge |
Thickness | .311" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Wedge V-Belt (3/8" X 60"), Color: Black, Depth: 21/64", Length: 60", Material: Polyester Cord, Notes: 3/8" x 60" 3V Wedge Polyester Cord, OC Length: 3/8" X 60", Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Sprinkler Tool 16 In 1 (26099D)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control and Disinfectants (TPS25)
- GARDENERS BLUE RIBBON Bamboo Stake, 3Ft, 25Pk, PK20 (BB3)
- CLASSIC ACCESSORIES Universal Tractor Cover, Large, Black (52-147-040401-00)
- A & I PRODUCTS GRASSCATCHER, ALUMINUM, SPECIAL JUMBO 0" x0" x0" (A-B1GCRP48XL)
- A & I PRODUCTS Belt, Deck 42 31.5" x4.5" x0.5" (A-1732955)
- A & I PRODUCTS Jam Nut; 1 1/4"-12 4" x4.5" x1" (A-425-1520)
- A & I PRODUCTS Pin, 1/4" x 2-1/4", Round Lock (5 pk) 6" x4" x2" (A-SPR101)
- A & I PRODUCTS Classical V-Belt (5/8" X 34") 14" x3.5" x0.5" (A-B31)
- A & I PRODUCTS Micro-Rib V-Belt (25.0") 11" x4" x0.4" (A-250J6)
- SPEECO Bushing Top Link Cat 1-2 (S08030100)
- A & I Products Riding Lawn Mower & Small Tractor Parts