Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Wedge V-Belt (3/8" X 35") 15" x4" x0.5"
Mfr # A-3V350
Zoro # G601269117
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 3V Wedge
- Thickness .311"
- Color Black
- Width 3/8"
- Length 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3V350
- Zoro # G601269117
- UPC # 67195852912
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3/8" |
Length | 35" |
Depth | 21/64" |
Details
Belt Type | 3V Wedge |
Thickness | .311" |
Color | Black |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyester Cord |
Description
Wedge V-Belt (3/8" X 35"), Color: Black, Depth: 21/64", Length: 35", Material: Polyester Cord, Notes: 3/8" x 35" 3V Wedge Polyester Cord, OC Length: 3/8" X 35", Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEHIGH SecureLine 16 in. H X 2.25 in. W Plastic Stake (GS16)
- JT EATON Rat Trap with Window, 23 in L, 312 in W, 312 in H (450CL)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- MTD Hhcs 3/8-16 X 2.0 (710-06178)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 112") 36" x36" x1.75" (A-5VX1120/03)
- A & I PRODUCTS Fractional V-Belt (3/8" X 25") 10.5" x3.5" x0.5" (A-3L250)
- A & I PRODUCTS Alligator Rivet Plate Lacing pkg. 13" x4.5" x1" (A-1701482)
- A & I PRODUCTS Pin, Lift Arm, Cat II 7" x3" x1" (A-LP021)
- A & I PRODUCTS Leveling Box Assembly w/ Fork (RH) 30" x6" x2" (A-1660373M92)
- A & I PRODUCTS FUEL CAP WITH VENT 6" x6" x2" (A-B1203991)
- AFTERMARKET Lift Arm Repair End (LA3325)
- A & I Products Lawn Mowers & Accessories