Shop All V-Belts
A & I Products
Wedge Banded V-Belt (3/8" X 85") 24" x24" x0.75"
Mfr # A-3V850/02
Zoro # G401269461
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Cord
- V-Belt Type 3V Section Banded
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3V850/02
- Zoro # G401269461
- UPC # 67195853135
- Country of Origin India
- Category V-Belts
Details
Material | Polyester Cord |
V-Belt Type | 3V Section Banded |
Color | Black |
Description
Wedge Banded V-Belt (3/8" X 85"), Color: Black, Depth W/O Band: 21/64", Material: Polyester Cord, OC Length: 3/8" X 85", Type: 3V Section Banded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304 2NSE)
- BESTORQ 8M Timing Belts, 912-8M-30 (912-8M-30)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- NATIONAL Small Bore Metric Seals, 20X40X10-R2LS32-S (20X40X10-R2LS32-S)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 72" ) 11" x5" x2" (A-A70K)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 114" ) 17" x4" x1" (A-A112K)
- A & I PRODUCTS Double V-Belt (5/8" X 125") 19" x5" x2" (A-BB122)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 39" ) 16" x3" x0.5" (A-A37K)
- A & I PRODUCTS Classical V-Belt (1/2" X 60") 26" x0.5" x4" (A-A58)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 26" ) 12" x4" x0.5" (A-A24K)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- A & I Products V-Belts