Shop All Tractor Cameras & Electronics
A & I Products
Video Borescope, 5.5mm Probe Diameter, Wireless 3.5" Color TFT Monitor 17.3" x15.6" x6.8"
Mfr # A-VBW2455
Zoro # G801714608
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-VBW2455
- Zoro # G801714608
- Country of Origin United States
- Category Tractor Cameras & Electronics
Description
Video Borescope, 5.5mm Probe Diameter, Wireless 3.5" Color TFT Monitor, Dim A (1): 3.5" TFT LCD Color Monitor, 50M Transmission Range, Dim B (2): 5.5 mm Probe, 1 M in Length, With LED Lighting Adjustment, Dim C (3): Direct Or Wireless Transmitting Modes, Dim D (4): Takes Photos, Records Videos, Comes With SD Storage Card, Dim E (5): Has Video Output to View On TV Monitor, Dim F (6): Includeds Rechargable Battery, AC Adapter, 90 & 110 Degree Threaded Mirror, Magnet & Hook Attachment, Dim G (7): Comes In A Durable, Black Carrying Case, Dim H (8): Useful For Inspection & Observation In Areas Not Visible By Human Eye, Dim I (9): In The Heavy Duty, Automotive & Housing Industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Kubota (3100025)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 3.66 In. 93Mm 20 Micron (P550428)
- A & I PRODUCTS CabCAM 9" Color Digital TFT LCD Touch Button Monitor, 22 Pin 16" x9.5" x3.5" (A-TM9138)
- A & I PRODUCTS CabCAM 4 Way Splitter, Monitor End 7" x7" x3" (A-C104M)
- A & I PRODUCTS CabCAM 7" LCD TFT Color Quad Monitor 13" x8" x4" (A-QM7127R)
- A & I PRODUCTS CabCAM Video System, Quad (9" Digital Touch Screen LCD Monit2 White Light Cameras) 11"x10"x4" (A-CWL9M2CQ)
- A & I PRODUCTS CabCAM High Definition 10" Monitor, Touch Screen 12" x8.5" x5" (A-HD10M)
- A & I PRODUCTS CabCAM Remote Control, High Definition 3.5" x3.5" x1" (A-HDRM)
- A & I PRODUCTS CabCAM Power Video Cable, 20' 6.3" x5" x1.9" (A-PVC20)
- A & I Products Tractor Cameras & Electronics