Shop All Engine Components
A & I Products
Universal Hot Pad Heater; 5 1/2" X 8 1/2", 120V, 500 Watts 9.5" x12.5" x2.5"
Mfr # A-24500
Zoro # G701716252
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand A & I Products
- MFR # A-24500
- Zoro # G701716252
- UPC # 67195871676
- Country of Origin United States
- Category Engine Components
Description
Universal Hot Pad Heater; 5 1/2" X 8 1/2", 120V, 500 Watts, Dim A (1): Silicone Covered / Acid Resistant / Pliable, Dim B (2): For Cars, Trucks, Tractors, Dim C (3): Easy To Install, Just Peel and Stick, Dim D (4): Engine Oil Pan 20-35 Quarts, Dim E (5): Diesel Tank 20-30 Gallon, Dim F (6): Hydraulic Tank 20-30 Gallon, Dim G (7): Water Tank 7-10 Gallon, Web Notes: easy to install and can be used to warm your engine oil pan (20-35 quarts), diesel tank (20-30, Web Notes: gallons), hydraulic tank (20-30 gallons), and water tank (7-10 gallons) during freezing, Web Notes: temperatures., Web Notes: This new universal hot pad heater is silicone covered, acid resistant, and pliable enough to use, Web Notes: with most cars, trucks, and tractors. The heater pad is 5.5" x 8.5", 120V, and 500 watts. It is
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
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRWA1, NBR (16085)
- THERMOID Heater Hose, Red, 50 ft. L, 1" I.D. (00700005916)
- TRU-FLATE Snap-In V, 0.305-32, 2-1/2 In, PK50 (30-423-50)
- GROTE Rubber Insul. Clamp, 1", PK100 (83-8106)
- A & I PRODUCTS Fan, 6 Blade 15" x15" x2" (A-17362-74110)
- A & I PRODUCTS Fan, 5 Blade 18" x18" x3" (A-70240973)
- A & I PRODUCTS Fan, 7 Blade 19.5" x19" x3" (A-RE62634)
- A & I PRODUCTS Heater, Engine Block Frost Plug (1 1/2") 4.5" x4.5" x3" (A-5B611)
- A & I PRODUCTS Fan, 6 Blade 14.5" x13.2" x1.9" (A-SBA145306110)
- A & I PRODUCTS Heater, Engine Block Frost Plug w/ 3/4" NPT 4.5" x4.5" x3" (A-5B360)
- GATES Engine Cooling System Pressure Tester Adapter, 31409 (31409)
- A & I Products Engine Components