Shop All Engine Components
A & I Products
Universal Hot Pad Heater; 4" X 5", 120V, 150 Watts 8" x5" x3"
Mfr # A-24150
Zoro # G501716308
product price: $62.15
/ea
$62.15
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
- Brand A & I Products
- MFR # A-24150
- Zoro # G501716308
- UPC # 67195871672
- Country of Origin United States
- Category Engine Components
Description
Universal Hot Pad Heater; 4" X 5", 120V, 150 Watts, Dim A (1): Silicone Covered / Acid Resistant / Pliable, Dim B (2): For Cars, Trucks, Tractors, Dim C (3): Easy To Install, Dim D (4): Engine Oil Pan 2-5 Quarts, Dim E (5): Diesel Tank 5-7 Gallons, Dim F (6): Hydraulic Tank 1-5 Gallons, Dim G (7): Water Tank 0-2 Gallons, Web Notes: hydraulic tank (1-5 gallons), and water tank (0-2 gallons) during freezing temperatures., Web Notes: This new universal hot pad heater is silicone covered, acid resistant, and pliable enough to use, Web Notes: to install and can be used to warm your engine oil pan (2-5 quarts), diesel tank (5-7 gallons),, Web Notes: with most cars, trucks, and tractors. The heater pad is 4" x 5", 120V, and 150 watts. It is easy
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
- MSD IGNITION DIGITAL 6AL W/REV LIMIT (6425)
- HALTEC Aluminum Rim Valve (H-543C)
- HELLA BULB 880 12V 27W PG1 (880)
- BOSCH Tracker A/C Leak Detection Kit (16235)
- A & I PRODUCTS Fan, 4 Blade 11" x11" x6.5" (A-251427R1)
- A & I PRODUCTS Heater, Engine Block Frost Plug (1 1/2") 4.5" x4.5" x3" (A-5B611)
- A & I PRODUCTS Heater, Engine Block Frost Plug, 30MM, 400 Watt 8" x5" x3" (A-5B366)
- A & I PRODUCTS Fan, 6 Blade 16" x16" x1.5" (A-3538983M91)
- A & I PRODUCTS Fan, 6 Blade 20" x3" x20" (A-AT26373)
- A & I PRODUCTS Magnetic Heater (2-1/4" x 3-3/4" ) 6.75" x5.5" x3.5" (A-5B1501)
- MAHLE Engine Cylinder Head Bolt Set, GS33375 (GS33375)
- A & I Products Engine Components