Shop All Tractor Hydraulic Parts
A & I Products
Tune Up Kit (Autolite) 4.5" x4.5" x3"
Mfr # A-21A984
Zoro # G601650786
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Point Set, Condenser, Rotor & (4) 405 Autolite Spark Plugs.
- For Use With (Systems) Ford / New Holland - TRACTOR - 6600 ; Ford / New Holland - TRACTOR - 5600 ; Ford / New Holland - TRACTOR - 5000 ; Ford / New Holland - TRACTOR - 4600 ; Ford / New Holland - TRACTOR - 4100 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3600 ; Ford / New Holland - TRACTOR - 3000 ; Ford / New Holland - TRACTOR - 2600 ; Ford / New Holland - TRACTOR - 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-21A984
- Zoro # G601650786
- UPC # 67195863185
- Country of Origin United States
- Category Tractor Hydraulic Parts
Details
Includes | Point Set, Condenser, Rotor & (4) 405 Autolite Spark Plugs. |
For Use With (Systems) | Ford / New Holland - TRACTOR - 6600 ; Ford / New Holland - TRACTOR - 5600 ; Ford / New Holland - TRACTOR - 5000 ; Ford / New Holland - TRACTOR - 4600 ; Ford / New Holland - TRACTOR - 4100 ; Ford / New Holland - TRACTOR - 4000 ; Ford / New Holland - TRACTOR - 3600 ; Ford / New Holland - TRACTOR - 3000 ; Ford / New Holland - TRACTOR - 2600 ; Ford / New Holland - TRACTOR - 2000 |
Description
Tune Up Kit (Autolite), Includes: Point Set, Condenser, Rotor & (4) 405 Autolite Spark Plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO SingleViu 52mm (2-1/16") Voltmeter f/24V Systems - 32V (A2C3832780030)
- A & I PRODUCTS Rim, Rear Wheel 13" X 28" 6 Lug 30" x30" x14.25" (A-RW13286)
- GATES High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7208 (7208)
- SLICK LOCKS SlickLocks: Chevy/GM Savana/ Express Blade Bracket 1997-Present (SLL-GM-FVK-1)
- A & I PRODUCTS Switch, Ignition 9" x3" x3" (A-1987424C1)
- A & I PRODUCTS Pulley, 8 Groove 4" x3.7" x2" (A-ADR5050)
- A & I PRODUCTS Pulley, 2V-Groove 4" x5" x3" (A-AFD5022)
- A & I PRODUCTS Relay Assembly (6 or 12 Volt) 5" x5.75" x3" (A-8N11450)
- A & I PRODUCTS Pulley, 1V-Groove w/ Key Way 4" x5" x2" (A-GFD5000)
- A & I PRODUCTS Pulley, Alternator 2.75" x2.75" x2.75" (A-AL166836)
- AFTERMARKET Hydraulic Tractor Motor Fits Charlynn 1512007 Prince ADM2502RO (101-1038)
- A & I Products Tractor Hydraulic Parts