Shop All Tractor PTO & Driveline Components
A & I Products
Tractor yoke, CV, slide collar, 1 3/8" 21 spline 4" x3" x6"
Mfr # A-141026504
Zoro # G902458326
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8" - 21 spline
- For Use With (Systems) Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-141026504
- Zoro # G902458326
- Country of Origin Italy
- Category Tractor PTO & Driveline Components
Dimensions
Size | 1 3/8" - 21 spline |
Details
For Use With (Systems) | Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV |
Description
Tractor yoke, CV, slide collar, 1 3/8" 21 spline, : Replaces Comer No. 141026504. Fits Bush Hog, Comer, and Pronovost models., Replaces: Comer Part No: 141026504, Size: 1 3/8" - 21 spline, Web Notes: Constant velocity tractor yoke with quick disconnect slide collar, type 60 CV. 1-3/8" 21 Spline.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8879-MPG)
- GLOBAL INDUSTRIAL Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity (985433)
- BUYERS PRODUCTS One-Piece Cast Coupler (0091558)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 0" x0" x0" (A-800-1418)
- A & I PRODUCTS Implement Yoke, Shear Pin, 1" Round Bore, 1/4" Pin Hole 3" x2" x3" (A-802-1016)
- A & I PRODUCTS Safety Chain 2" x2" x3" (A-W044321)
- A & I PRODUCTS Outer Tube 59.5" x1.7" x1.7" (A-BP125081500-A)
- A & I PRODUCTS Seal, Oil 3" x3" x0.5" (A-AW25863)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 5.5" x3" x2.5" (A-800-3524)
- A & I PRODUCTS Kit, Dual PTO Shaft 12" x6" x4" (A-380774A1)
- A & I Products Tractor PTO & Driveline Components