Shop All Tractor PTO & Driveline Components
A & I Products
Tractor yoke, CV, QD push pin, 1 3/8" 6 spline 3" x5" x7"
Mfr # A-141028151
Zoro # G302458285
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8" - 6 spline
- For Use With (Systems) Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-141028151
- Zoro # G302458285
- Country of Origin Italy
- Category Tractor PTO & Driveline Components
Dimensions
Size | 1 3/8" - 6 spline |
Details
For Use With (Systems) | Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV |
Description
Tractor yoke, CV, QD push pin, 1 3/8" 6 spline, : Comer No. 141028151. Fits Comer V Series., Replaces: Comer Part No: 141028151, Size: 1 3/8" - 6 spline, Web Notes: Constant velocity tractor yoke with quick disconnect push pin. 1-3/8" 6 spline, type 80 CV. Replaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RV WATER HEATER TANK RINSER, CARD (11691)
- WESTIN Platinum 3 Step Pad & Clips (26-0001)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- SPEEDAIRE Tire Chuck, Brass/Steel (AL3046-BG-GRA)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Tapered Pin 5" x4" x3" (A-BP509063854-A)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 3" x4" x5" (A-102-0606)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 6" x3" x2.5" (A-102-3521)
- A & I PRODUCTS Shaft, PTO (540 RPM) 14" x4.2" x4.5" (A-E4NNN752AA)
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular 0" x0" x0" (A-11001460)
- A & I PRODUCTS Complete CV Joint, OUTER Tube, 650 CV Series, Size 2, 1 3/8" 6 Spl 5.65" x5.65" x5.65" (A-BP7G52049T07)
- A & I PRODUCTS Shaft, PTO 14.2" x4.7" x4.2" (A-396214R1)
- A & I Products Tractor PTO & Driveline Components