Shop All Trimmer Accessories
A & I Products
Titanium Power Trimmer Line, .105" square 9" x7.8" x1.04"
Mfr # A-B141105
Zoro # G702459172
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B141105
- Zoro # G702459172
- UPC # 80971107314
- Country of Origin United States
- Category Trimmer Accessories
Description
Titanium Power Trimmer Line, .105" square, Diameter: .105", Package: 1/2 lb. donut, Web Notes: return. The Titanium Power trimmer line is a revolutionary new cutting monofilament combining two, Web Notes: and tear. This gives you a line that lasts 30% longer than traditional trimmer lines. You will have, Web Notes: durable materials for superior performance and longer life. WhatÜs the secret? The shield. Titanium, Web Notes: less breakage, less down time replacing line, and more cutting power for increased productivity., Web Notes: maximum strength. You invest a log in your lawn and garden equipment. ShouldnÜt you receive a lot in, Web Notes: Power encases the core material in a layer of 100% virgin resin that acts as a shield against wear, Web Notes: produced using a unique extrusion process. Extensive lab test verify such factors as impact and weld, Web Notes: State-of-the are manufacturing delivers the winning edge. The Titanium Power trimmer line is, Web Notes: the field. Built with a tough core to minimize breakage, surrounded by an even tougher shell for, Web Notes: Titanium Power trimmer line. 105 in. diameter, 94 ft. square trimmer Line. The toughest shield in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME Ferti•lome Garden Cote, 1 lb, Granular, 12-12-12 N-P-K Ratio (12140)
- UNI-GRO ORCHID BARK Orchid Bark 8 Qt (100-00190)
- STENS New Bagging Blade For Toro Twin Bagger, Timecutter Z Riding Mowers; Requires 2 For 42 In. Deck (350-225)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 3/4 Male Garden Hose Adapter (493521)
- A & I PRODUCTS Shoulder Strap 0" x0" x0" (A-B1WE5)
- A & I PRODUCTS BLADE-BRUSH, 9", 10 REPLACEMENT CUTTERS 1" x1" x0.5" (A-B1BBKIT9)
- A & I PRODUCTS Titanium Power Trimmer Line, .105" square 8.8" x7.75" x1.75" (A-B142105)
- A & I PRODUCTS Trimmer Stand, Deluxe Bench Mount 19" x12" x5" (A-B1PT4)
- A & I PRODUCTS BLADE, EDGER 8"L, .125"THK, 2"W, 1"CH NP; Box of 50 8" x7.4" x3" (A-B1EB0926)
- A & I PRODUCTS BLADE-BRUSH, 10", AIRECUT 7.6" x8.75" x0.45" (A-B1BB250)
- CRAFTSMAN CM EDGER ATTACHMNT 2.5in. (41AJED-C949)
- A & I Products Trimmer Accessories