Shop All Trimmer Accessories
A & I Products
Titanium Power Trimmer Line, .105" square 8.8" x7.75" x1.75"
Mfr # A-B142105
Zoro # G102459444
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B142105
- Zoro # G102459444
- UPC # 80971107317
- Country of Origin United States
- Category Trimmer Accessories
Description
Titanium Power Trimmer Line, .105" square, Diameter: .105", Package: 1 lb. donut, Web Notes: material in a layer of 100% virgin resin that acts as a shield against wear and tear. This gives, Web Notes: tough core to minimize breakage, surrounded by an even tougher shell for maximum strength. You, Web Notes: down time replacing line, and more cutting power for increased productivity. State-of-the are, Web Notes: extrusion process. Extensive lab test verify such factors as impact and weld resistance, noise level, Web Notes: invest a log in your lawn and garden equipment. ShouldnÜt you receive a lot in return. The Titanium, Web Notes: manufacturing delivers the winning edge. The Titanium Power trimmer line is produced using a unique, Web Notes: Power trimmer line is a revolutionary new cutting monofilament combining two durable materials for, Web Notes: superior performance and longer life. WhatÜs the secret? The shield. Titanium Power encases the core, Web Notes: Titanium Power .105 in. 188 ft. square trimmer Line. The toughest shield in the field. Built with a, Web Notes: you a line that lasts 30% longer than traditional trimmer lines. You will have less breakage, less
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYOBI Electric Pressure Washer Hose (308835074)
- X1 TOOLS 40 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0740)
- AMES TT 625 GDN Hoe (26097200)
- AFTERMARKET PULL START STARTER RECOIL Fits Honda GX240 GX270 8 9HP GENERATOR 28400-ZE2-W01ZA (ELS60-0463)
- A & I PRODUCTS BLADE-BRUSH, 10", AIRECUT 7.6" x8.75" x0.45" (A-B1BB250)
- A & I PRODUCTS Titanium Power Trimmer Line, .095" twist 8" x8" x4.25" (A-B153095)
- A & I PRODUCTS BLADE-BRUSH, 9", 80T 9" x9" x0.2" (A-B1BB100)
- A & I PRODUCTS Titanium Power Trimmer Line, .130" square 1.64" x7.8" x8.8" (A-B142130)
- A & I PRODUCTS BLADE-BRUSH, 9 9.5" x9.5" x1" (A-B1BB777)
- A & I PRODUCTS BLADE-BRUSH, 7", 20 CUTTERS 7.5" x7.5" x1" (A-B1BB775)
- STENS New Trimmer Line Cutter For Order 1 To Receive 25, Bend Line And Insert Into Cutter (051-299)
- A & I Products Trimmer Accessories