Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF TRAC R/S, 22X9.5X10, 4 PLY 8.25" x18" x18"
Mfr # A-B1TI776
Zoro # G502460804
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI776
- Zoro # G502460804
- UPC # 3325920711
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF TRAC R/S, 22X9.5X10, 4 PLY, Web Notes: The Carlisle Turf Trac R/S tire offers all-around performance with a balanced profile and ample, Web Notes: tread depth., Dim A (1): 14.3, Includes: Tire only (does not include rim), Maximum Load: 980, Maximum PSI: 14, Mounted Diameter: 21.7, Mounted Width: 9.5, Ply: 4, Rim Width: 7, Tread Pattern: Turf Trac R/S, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky BIGBOY 360mm Large Teeth (354-36)
- BRIGGS & STRATTON Fuel Cap (84004416)
- IK SPRAYERS Complete Wand (83811822)
- OREGON Chainsaw Guide Bar and Chain Combo, 12" (540389)
- A & I PRODUCTS TIRE-TURF SAVER II, 15X6X6, 2 PLY 5.7" x13.5" x13.5" (A-B1TI202)
- A & I PRODUCTS TIRE-SMOOTH, 9X3.5X4, SOLID 9" x9" x3.5" (A-B1CO88)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, DIAMOND, PLAST, WHITE 1.75" x5.93" x5.97" (A-B1SB280)
- A & I PRODUCTS WHEEL-RIBBED, 4.8X4X8, WHITE 15.5" x15.5" x3" (A-B1WL872)
- A & I PRODUCTS TIRE-MULTI TRAC, 24X8.5X14, 4 PLY 8.65" x21.5" x21.5" (A-B1TI567)
- A & I PRODUCTS WHEEL-DECK, 8X1.75, DIAMOND, STEEL-GRAY 0" x0" x0" (A-B1SB8927)
- STENS Steel Ball Bearing Wheel Universal Lawn Mower Push Cart Tire 185-025 (185-025)
- A & I Products Lawn Mower Wheels & Hubs