Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF SAVER, 23X8.5X12, 2 PLY 7.7" x21.2" x21.2"
Mfr # A-B1TI126
Zoro # G702459721
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI126
- Zoro # G702459721
- UPC # 3325911099
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF SAVER, 23X8.5X12, 2 PLY, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Dim A (1): 12.9, Includes: Tire only (does not include rim), Maximum Load: 705, Maximum PSI: 10, Mounted Diameter: 23.1, Mounted Width: 8.5, Ply: 2, Rim Width: 7, Tread Pattern: Turf Saver, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX 120 lb. capacity Drop Walk Behind Spreader (TS95)
- HAWTHORNE Calimagic Quart (HGC733525)
- BETTER BILT Trellis System for Climbing Plants (20X66 SMALL TRELLIS)
- KOHLER Kit Repair Carb (Pump Feed) (12 757 03-S)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 24X9.5X10, 4 PLY 8.75" x21.75" x21.75" (A-B1TI777)
- A & I PRODUCTS Wheel Assembly (8 x 1.75) 8" x8" x1.6" (A-B1SB271)
- A & I PRODUCTS WHEEL-DECK, 6X1.67, SMOOTH, STEEL-YELLOW 0" x0" x0" (A-B1SB6675)
- A & I PRODUCTS TIRE-TURF SAVER II, 18X8.5X8, 2 PLY 7.2" x17.1" x17.1" (A-B1TI204)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X5X6, 4 PLY 12.9" x12.9" x4.7" (A-B1TI94)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" (A-B1TI39)
- A & I PRODUCTS TIRE-SMOOTH, 18X10.5X10, 2 PLY 18.1" x18.1" x10" (A-B1TI57)
- A & I Products Lawn Mowers & Accessories