Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF SAVER, 22X9.5X12, 2 PLY 8" x20.2" x20.2"
Mfr # A-B1TI134
Zoro # G702459707
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI134
- Zoro # G702459707
- UPC # 3325968841
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF SAVER, 22X9.5X12, 2 PLY, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Dim A (1): 13, Includes: Tire only (does not include rim), Maximum Load: 1410, Maximum PSI: 14, Mounted Diameter: 21.3, Mounted Width: 8.9, Ply: 2, Rim Width: 7, Tread Pattern: Turf Saver, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- LIPPERT COMPONENTS Lippert V000163285 Solera Awning Slider - 84", White (V000163285)
- BLACK & DECKER 20V MAX* Lithium 12 inch Trimmer/Edger (LST300)
- AP PRODUCTS AP Products 021-51601-8 Insert Trim - 8 ft. (5 Pack), Polar White (021-51601-8)
- A & I PRODUCTS TIRE-TRAC CHIEF, 10X16.5, 8 PLY 11.7" x28.3" x28.3" (A-B1TI751)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 16X6.5X8, 4 PLY 7.5" x14" x14" (A-B1TI714)
- A & I PRODUCTS TIRE-TURF MASTER, 16X7.5X8, 4 PLY 7.75" x15" x15" (A-B1TI402)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 26X12X12, 4 PLY 0" x0" x0" (A-B1TI97)
- A & I PRODUCTS TIRE-SUPER LUG, 13X5X6, 2 PLY 5" x12.5" x12.5" (A-B1TI33)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 20X10X10, 4 PLY 19.6" x19.6" x9.3" (A-B1TI774)
- STENS Tire Max Load Capacity 1190, Max Psi 22, Rim Size 8" Lawn Mowers (160-690)
- A & I Products Lawn Mower Wheels & Hubs