Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF SAVER, 18X6.5X8, 4 PLY 6.4" x16.25" x16.25"
Mfr # A-B1TI62
Zoro # G402461130
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1TI62
- Zoro # G402461130
- UPC # 3325972390
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF SAVER, 18X6.5X8, 4 PLY, Dim A (1): 6.6, Includes: Tire only (does not include rim), Maximum Load: 770, Maximum PSI: 28, Mounted Diameter: 17.6, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Ply: 4, Rim Width: 5.38, Tread Pattern: Turf Saver, Tread Style: Turf Handlers, Mounted Width: 6.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Assembly, Plunger Rod (3-8988-1G)
- COGHLANS SHOCK CORD REPL18'X3/32"" (0196)
- MTD Boom Asm Lwr (753-08687)
- CHAPIN Straight Brass Extension 24In. (6-7720)
- A & I PRODUCTS WHEEL-RIBBED, 4.8X4X8, WHITE 15.5" x15.5" x3" (A-B1WL872)
- A & I PRODUCTS WHEEL-DECK, 6X1.75, RIBBED, STEEL-RED 6" x6" x1.9" (A-B1SB5873)
- A & I PRODUCTS TIRE-TURF SAVER, 23X9.5X12, 2 PLY 9.9" x20.75" x20.75" (A-B1TI131)
- A & I PRODUCTS WHEEL-DECK, 3X.25, SMOOTH, BLACK 7.9" x7.9" x2.55" (A-B1CO8216)
- A & I PRODUCTS WHEEL-DECK, 10X2.75, RIBBED, STEEL-WHITE 2.75" x10.1" x10.1" (A-B1SB290)
- A & I PRODUCTS WHEEL-DECK, 10X2.75, RIBBED, STEEL-WHITE 2.5" x10" x10" (A-B1SB289)
- OREGON Wheel, Semi-Pneumatic - Honda (72-170)
- A & I Products Lawn Mower Wheels & Hubs