Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF SAVER, 16X6.5X8, 4 PLY 6.5" x15.2" x15.2"
Mfr # A-B1TI66
Zoro # G902461043
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI66
- Zoro # G902461043
- UPC # 3325968185
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF SAVER, 16X6.5X8, 4 PLY, Web Notes: The Carlisle Turf Saver tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep home owners, Web Notes: operating for years., Dim A (1): 5.7, Includes: Tire only (does not include rim), Maximum Load: 620, Maximum PSI: 28, Mounted Diameter: 16.3, Mounted Width: 6.4, Ply: 4, Rim Width: 5.38, Tread Pattern: Turf Saver, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Chain Link Mounting Kit For Gate Closers U-Bolt Size 3 (TB-LINX)
- STENS Spindle Assembly 285-923 For Exmark 117-7439 (285-923)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 50 lb (1NXA2)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- A & I PRODUCTS TIRE-TURF SAVER, 20X10X10, 4 PLY 20.8" x20.8" x8.8" (A-B1TI120)
- A & I PRODUCTS WHEEL-DECK, 6X1.75, RIBBED, STEEL-RED 6" x6" x1.9" (A-B1SB5873)
- A & I PRODUCTS TIRE-TURF SAVER, 18X6.5X8, 4 PLY 6.4" x16.25" x16.25" (A-B1TI62)
- A & I PRODUCTS TIRE-STRAIGTH RIB, 11X4X5, 4 PLY 11.1" x11.1" x4.2" (A-B15180111)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X5X6, 4 PLY 12.9" x12.9" x4.7" (A-B1TI94)
- A & I PRODUCTS TIRE-TURF SAVER, 23X9.5X12, 2 PLY 9.9" x20.75" x20.75" (A-B1TI131)
- STENS Deck Wheel For Ferris 1500 Series 1714760, 1714760Sm; 210-043 (210-043)
- A & I Products Lawn Mowers & Accessories