Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF MASTER, 23X10.5X12, 4 PLY 9.5" x20.8" x20.8"
Mfr # A-B1TI408
Zoro # G802460238
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI408
- Zoro # G802460238
- UPC # 3325966105
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF MASTER, 23X10.5X12, 4 PLY, Web Notes: The Carlisle Turf Master tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Dim A (1): 16.8, Includes: Tire only (does not include rim), Maximum Load: 1340, Maximum PSI: 20, Mounted Diameter: 22.8, Mounted Width: 10, Ply: 4, Rim Width: 8.5, Tread Pattern: Turf Master, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS INDUSTRIES Use To Seal Narrow Seams, Butyl Rubber Sealant, White, 10 Ounce Tube (95502-C)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Poly Blade Material, 18 in Blade Width (32KX18)
- LOGO BRANDS Georgia Yard Inflatable Mascot (142-100-M)
- SUBURBAN MANUFACTURING Suburban Manufacturing S6U-140230 Top Burner Knob - Black (S6U-140230)
- A & I PRODUCTS TIRE-TURF SAVER, 15X6X6, 2 PLY 13.5" x13.5" x5.75" (A-B1TI35)
- A & I PRODUCTS TIRE-TURF, 16X6.5X8, 4 PLY 15" x15" x6.5" (A-B1SUT401)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, DIAMOND, STEEL, WHITE 0" x0" x0" (A-B1SB272)
- A & I PRODUCTS WHEEL-DECK, 6X1.67, SMOOTH, STEEL-YELLOW 0" x0" x0" (A-B1SB6675)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, SMOOTH, PLASTIC-WHITE 0" x0" x0" (A-B1SB2978)
- A & I PRODUCTS TIRE-MULTI TRAC, 18X9.5X8, 6 PLY 8.25" x16.5" x16.5" (A-B1TI550)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 24X12X12, 6 PLY 12" x20.5" x20.5" (A-B1TI783)
- A & I Products Lawn Mowers & Accessories