Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF MASTER, 20X8X10, 4 PLY 20.3" x20.3" x8.2"
Mfr # A-B15114281
Zoro # G402460638
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B15114281
- Zoro # G402460638
- UPC # 80971135349
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF MASTER, 20X8X10, 4 PLY, Dim A (1): 14.1, Maximum Load: 910, Maximum PSI: 24, Mounted Diameter: 20.3, Mounted Width: 8.2, Ply: 4, Rim Width: 6, Tread Pattern: Turf Master, Tread Style: Turf Handlers, Web Notes: The Carlisle Turf Master tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Includes: Tire only (does not include rim)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65200)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458140076 KMM100 All Purpose Tub; Large - 36 x 24 x 8 in. (458140076)
- TIMBERLINE Bark Nugget, Pine, 2 cu-ft Package, Bag (52055472)
- MTD Screwpack Asm (687-05080)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 18X9.5X8, 4 PLY 18" x9" x9" (A-B1TI95)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X5X6, 4 PLY 12.9" x12.9" x4.7" (A-B1TI94)
- A & I PRODUCTS WHEEL-RIBBED, 4.8X4X8, WHITE 15.5" x15.5" x3" (A-B1WL872)
- A & I PRODUCTS TIRE-SAWTOOTH, 5.3/4.5X6, 6 PLY 0" x0" x0" (A-B1TI343)
- A & I PRODUCTS TIRE-AT 101 CHEVRON, 21X11X10, 4 PLY 10.8" x19" x19" (A-B1TI271)
- A & I PRODUCTS TIRE-TURF SAVER, 18X8.5X8, 2 PLY 7.75" x16.75" x16.75" (A-B1TI73)
- STENS Bobcat 2722681 Solid Wheel Assembly (175-500)
- A & I Products Lawn Mowers & Accessories