Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF MASTER, 20X10X8, 4 PLY 19" x19" x10.25"
Mfr # A-B1TI405
Zoro # G502460224
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1TI405
- Zoro # G502460224
- UPC # 3325966105
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF MASTER, 20X10X8, 4 PLY, Web Notes: The Carlisle Turf Master tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Dim A (1): 14.1, Includes: Tire only (does not include rim), Maximum Load: 1190, Maximum PSI: 22, Mounted Diameter: 19.6, Mounted Width: 10.4, Ply: 4, Rim Width: 7, Tread Pattern: Turf Master, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (195-048)
- MTD Hardware Pack - Ba (689-00636)
- LOGO BRANDS Georgia Repeating Mini-Size Rubber Football (142-93MR-3)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-8X10)
- A & I PRODUCTS WHEEL-DECK, 6X1.67, SMOOTH, STEEL-YELLOW 0" x0" x0" (A-B1SB6675)
- A & I PRODUCTS TIRE-TURF SAVER II, 15X6X6, 2 PLY 5.7" x13.5" x13.5" (A-B1TI202)
- A & I PRODUCTS TIRE-TURF SAVER, 13X5X6, 2 PLY 12.9" x12.9" x4.7" (A-B1TI31)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, RIBBED, STEEL-WHITE 7" x7" x2" (A-B1SB3460)
- A & I PRODUCTS WHEEL-DECK, 9X1.75, DIAMOND, PLASTIC-GRAY 9" x9" x1.8" (A-B1SB8929)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 16X6.5X8, 4 PLY 6.75" x14.9" x14.9" (A-B1TI68)
- STENS Wheel 205-418 For Mtd 734-1987 (205-418)
- A & I Products Lawn Mower Wheels & Hubs