Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF, 24X12X12, 4 PLY 21" x21" x12"
Mfr # A-B1SUT409
Zoro # G102458881
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1SUT409
- Zoro # G102458881
- UPC # 81141001331
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF, 24X12X12, 4 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns., Dimensions: 24 x 12 x 12, Includes: Tire only (does not include rim), Maximum Load: 1700, Maximum PSI: 20, Mounted Diameter: 23.4, Mounted Width: 11.8, Ply: 4, Replaces: Carlisle: 511409, Rim Width: 9.5, Tread Pattern: Super Turf - K500, Tread Style: Turf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 24", 82" Handle, Gusset (56226)
- BAHCO Bahco Standard Bow Saw, 36", Plastic Handle (9-36-23-KP)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- SQWINCHER Beverage Cooler, 2 gal., Yellow (158400102)
- A & I PRODUCTS WHEEL-CASTER, 13X6.5X6, RIBBED, SILVER 0" x0" x0" (A-B1WL56)
- A & I PRODUCTS TIRE-TURF, 26X12X12, 4 PLY 0" x0" x0" (A-B1SUT565)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, SMOOTH, STEEL-WHITE 6" x6" x1.3" (A-B1SB2965)
- A & I PRODUCTS TIRE-TURF TAMER, AT25X12X9, 3 PLY 9.7" x24" x24" (A-B1TI701)
- A & I PRODUCTS TIRE-SMOOTH, 9X3.5X4, SOLID 9" x9" x3.5" (A-B1CO88)
- A & I PRODUCTS TIRE-TURF SAVER, 18X6.5X8, 4 PLY 6.4" x16.25" x16.25" (A-B1TI62)
- STENS Tire 24X11.50-12 Super Turf 4 Ply (160-433)
- A & I Products Lawn Mowers & Accessories