Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF, 20X10X8, 4 PLY 0" x0" x0"
Mfr # A-B1SUT405
Zoro # G302458933
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1SUT405
- Zoro # G302458933
- UPC # 81141001760
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF, 20X10X8, 4 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns, Dimensions: 20 X 10 x 8, Includes: Tire only (does not include rim), Maximum Load: 1190, Maximum PSI: 22, Mounted Diameter: 19.4, Mounted Width: 9.6, Ply: 4, Replaces: 511405, Rim Width: 7, Tread Pattern: Turf 505 - K505, Tread Style: Turf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm Overall L, Rigid, Brass (4X072)
- RAIN BIRD In-Line Valve w/Flow Control, 1" (CPF100)
- BAYER BioAdvanced Concentrated Liquid Fungicide 32 oz (701270A)
- TECUMSEH Muffler (37596A)
- A & I PRODUCTS TIRE-TURF SAVER, 13X5X6, 4 PLY 5.04" x11.75" x11.75" (A-B1TI41)
- A & I PRODUCTS TIRE-TURF SAVER, 18X6.5X8, 4 PLY 6.4" x16.25" x16.25" (A-B1TI62)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12" x12" x5" (A-B1SUT39)
- A & I PRODUCTS WHEEL-TRACTION, 13X5X6, WHITE 0" x0" x0" (A-B1WL61)
- A & I PRODUCTS WHEEL-DECK, KIT, 5X3.25, SMOOTH, BLACK 5.65" x7" x3.85" (A-B1EM38)
- A & I PRODUCTS WHEEL-DECK, 8X1.75, DIAMOND, STEEL, WHITE 7.85" x7.85" x1.85" (A-B1SB278)
- OREGON Lawn & Garden Type Tire, 18x950-8 (58-076)
- A & I Products Lawn Mowers & Accessories