Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF, 20X10X8, 2 PLY 18.5" x18.5" x8.75"
Mfr # A-B1SUT7202
Zoro # G202459368
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1SUT7202
- Zoro # G202459368
- UPC # 81141001960
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF, 20X10X8, 2 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns, Web Notes: Kenda's Turf Rider design provides excellent turf traction with minimal turf wear., Dimensions: 20 X 10 x 8, Includes: Tire only (does not include rim), Maximum Load: 750, Maximum PSI: 12, Mounted Diameter: 20, Mounted Width: 9.7, Ply: 2, Replaces: 5111011, Rim Width: 7, Tread Pattern: Turf Rider- K358, Tread Style: Turf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Chow Hound Dog Feeder 50 LB (2315-50)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- MTD Cable-Choke Kohler (02000478P)
- A & I PRODUCTS TIRE-TURF SAVER, 4.8X4X8, 2 PLY 0" x0" x0" (A-B1TI45)
- A & I PRODUCTS TIRE-STRAIGTH RIB, 11X4X5, 4 PLY 11.1" x11.1" x4.2" (A-B15180111)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" (A-B1TI39)
- A & I PRODUCTS TIRE-TURF SAVER II, 13X5X6, 2 PLY 4.1" x11.75" x11.75" (A-B1TI201)
- A & I PRODUCTS TIRE-SMOOTH, 9X3.5X4, 4 PLY 3.9" x8.1" x8.1" (A-B1TI5)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X5X6, 4 PLY 12.9" x12.9" x4.7" (A-B1TI94)
- A & I PRODUCTS WHEEL-DECK, 10X2.75, RIBBED, STEEL-WHITE 2.75" x10.1" x10.1" (A-B1SB290)
- A & I Products Lawn Mower Wheels & Hubs