Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TURF, 15X6X6, 4 PLY 14" x14" x7"
Mfr # A-B1SUT252
Zoro # G002458707
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1SUT252
- Zoro # G002458707
- UPC # 81141001749
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TURF, 15X6X6, 4 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns., Web Notes: Kenda's Super Turf design ensures superior traction across a variety of terrains. This tire is an, Web Notes: ideal replacement for lawn and garden equipment, small carts, pressure washers, and other industrial, Web Notes: equipment., Dimensions: 15 x 6 x 6, Includes: Tire only (does not include rim), Maximum Load: 570, Maximum PSI: 30, Mounted Diameter: 14.7, Mounted Width: 6.2, Ply: 4, Replaces: Carlisle: 5112521, Rim Width: 4.5, Tread Pattern: Super Turf - K500, Tread Style: Turf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Upper Flex Shft (753-06216)
- BROIL KING Tool Bbq Set Stainless Stl 4Pc (64003)
- VICTORY Electrostatic Backpack Sprayer, Cordless (VP300ES)
- BRIGGS & STRATTON FAN-FLYWHEEL (594102)
- A & I PRODUCTS WHEEL-SMOOTH, 13X5X6, WHITE, FP 12" x12" x6" (A-B1FP109)
- A & I PRODUCTS Tire & Wheel Assembly 8" x8" x2" (A-AM115138)
- A & I PRODUCTS WHEEL-DECK, 7X1.5, DIAMOND, STEEL, WHITE 0" x0" x0" (A-B1SB272)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" (A-B1TI39)
- A & I PRODUCTS WHEEL-DECK, 6X1.75, RIBBED, STEEL-RED 6" x6" x1.9" (A-B1SB5873)
- A & I PRODUCTS TIRE-TURF SAVER II, 13X5X6, 2 PLY 4.1" x11.75" x11.75" (A-B1TI201)
- HI-RUN Lawn/Garden Inner Tube, 13/500-6 (TUN4005)
- A & I Products Lawn Mower Wheels & Hubs