Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TRAC CHIEF, 26X12X12, 4 PLY 12.25" x23.5" x23.5"
Mfr # A-B1TI754
Zoro # G202460838
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI754
- Zoro # G202460838
- UPC # 3325940429
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TRAC CHIEF, 26X12X12, 4 PLY, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Tread Pattern: Trac Chief, Tread Style: Skid Steer, Dim A (1): 33.5, Includes: Tire only (does not include rim), Maximum Load: 1780, Maximum PSI: 20, Mounted Diameter: 25.5, Mounted Width: 12.4, Ply: 4, Rim Width: 10.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Front Fender Flare for ST Cowl, Pass Side (71338G02)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, Plastic (LG-3)
- BON TOOL 6 in W Ditching Shovel, 48 in L Wood Handle (84-225)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- A & I PRODUCTS WHEEL-DECK, 6X1.67, SMOOTH, STEEL-YELLOW 0" x0" x0" (A-B1SB6675)
- A & I PRODUCTS TIRE-TURF SAVER, 16X6.5X8, 2 PLY 15" x15" x6" (A-B1TI65)
- A & I PRODUCTS WHEEL-DECK, 6X2, RIBBED, STEEL-WHITE 5" x2" x5" (A-B1SB5874)
- A & I PRODUCTS WHEEL-SMOOTH, 13X5X6, WHITE, FP 12" x12" x6" (A-B1FP109)
- A & I PRODUCTS TIRE-TURF, 23X10.5X12, 4 PLY 20.3" x20.3" x10" (A-B1SUT408)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 26X12X12, 4 PLY 0" x0" x0" (A-B1TI97)
- STENS Multi-Trac 4 Ply Replaces Carlisle 574301 Lawn Mowers 18X8.50-10 (165-500)
- A & I Products Lawn Mowers & Accessories