Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-TRAC CHIEF, 23X8.5X12, 6 PLY 22.6" x22.6" x8.4"
Mfr # A-B151S3G8
Zoro # G002460571
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B151S3G8
- Zoro # G002460571
- UPC # 80971111909
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-TRAC CHIEF, 23X8.5X12, 6 PLY, Dim A (1): 32.6, Includes: Tire only (does not include rim), Maximum Load: 1820, Maximum PSI: 50, Mounted Diameter: 22.6, Mounted Width: 8.4, Ply: 6, Rim Width: 7, Tread Pattern: Trac Chief, Tread Style: Skid Steer, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- CHAMPION SPORTS Football, Official Size, Brown (CF100)
- THETFORD TITAN SEWER HOSE SUPPORT (17919)
- HONDA Carburetor (16100-Z8T-911)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 16X6.5X8, 4 PLY 6.75" x14.9" x14.9" (A-B1TI68)
- A & I PRODUCTS TIRE-TURF TAMER, AT25X12X9, 3 PLY 9.7" x24" x24" (A-B1TI701)
- A & I PRODUCTS TIRE-TURF SAVER, 20X10X10, 4 PLY 20.8" x20.8" x8.8" (A-B1TI120)
- A & I PRODUCTS TIRE-TURF TAMER, AT22.5X10X8, 4 PLY 19.75" x19.75" x11" (A-B155U3C7)
- A & I PRODUCTS TIRE-SAWTOOTH, 5.3/4.5X6, 6 PLY 0" x0" x0" (A-B1TI343)
- A & I PRODUCTS Wheel, 6" X 9" Tail Rim Wheel Assembly 20" x20" x6" (A-80A569)
- BRIGGS & STRATTON Kit, JS20/30 Front Wheel (7600130YP)
- A & I Products Lawn Mowers & Accessories