Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SUPER LUG, 16X6.5X8, 4 PLY 6.25" x15.25" x15.25"
Mfr # A-B1TI71
Zoro # G602460742
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1TI71
- Zoro # G602460742
- UPC # 3325972237
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SUPER LUG, 16X6.5X8, 4 PLY, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Dim A (1): 7.5, Includes: Tire only (does not include rim), Maximum Load: 620, Maximum PSI: 28, Mounted Diameter: 16.2, Mounted Width: 6.3, Ply: 4, Rim Width: 5.38, Tread Pattern: Super Lug, Tread Style: Big Biters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Storage Shed, 12 Ft. X 8 Ft., 7 Ft. 8 In. (11C547)
- TECUMSEH Muffler (390333)
- AFTERMARKET Radiator Fits John Deere Fits JD Tractor 4040 (RE21894)
- AFTERMARKET Water Pump Fits John Deere RE500734 RE546906 RE70687 RE70985 SE501609 (RE505980)
- A & I PRODUCTS TIRE-TURF, 24X12X12, 4 PLY 21" x21" x12" (A-B1SUT409)
- A & I PRODUCTS TIRE-SAWTOOTH, 5.3/4.5X6, 6 PLY 0" x0" x0" (A-B1TI343)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" (A-B1TI39)
- A & I PRODUCTS WHEEL-DECK, 10X2.75, RIBBED, STEEL-WHITE 2.5" x10" x10" (A-B1SB289)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 18X9.5X8, 4 PLY 18" x9" x9" (A-B1TI95)
- A & I PRODUCTS WHEEL-DECK, 5X2, SMOOTH, PLASTIC, BLACK 0" x0" x0" (A-B1MU55)
- A & I PRODUCTS TIRE-TURF SAVER, 18X6.5X8, 4 PLY 6.4" x16.25" x16.25" (A-B1TI62)
- A & I Products Lawn Mower Wheels & Hubs