Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE- SUPER LUG, 14X4.5X6, 2 PLY 14" x14" x4"
Mfr # A-B1TI426
Zoro # G102460327
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI426
- Zoro # G102460327
- UPC # 3325963832
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE- SUPER LUG, 14X4.5X6, 2 PLY, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Dim A (1): 5, Includes: Tire only (does not include rim), Maximum Load: 320, Maximum PSI: 20, Mounted Diameter: 14.5, Mounted Width: 4.6, Ply: 2, Rim Width: 3.25, Tread Pattern: Super Lug, Tread Style: Big Biters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A10-3025ED90 Mighty Cord 90° LED Detachable 30 Amp Power Cord w/Handle - 25', Red (A10-3025ED90)
- PLANTATION PRODUCTS HERB GARDN GROW KIT (KHB6)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- KOHLER D/D Fuel Filter (25 050 21-S)
- A & I PRODUCTS WHEEL-SMOOTH, 13X6.5X6, WHITE, FP 12.75" x12.55" x7.3" (A-B1FP105)
- A & I PRODUCTS Wheel Hub, Front 4" x4" x4" (A-B1SB370)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, DIAMOND, STEEL, WHITE 5" x6" x1" (A-B1SB274)
- A & I PRODUCTS TIRE-MULTI TRAC, 18X8.5X8, 8 PLY 8.75" x16" x16" (A-B1TI548)
- A & I PRODUCTS TIRE-TURF, 16X6.5X8, 4 PLY 15" x15" x6.5" (A-B1SUT401)
- A & I PRODUCTS TIRE-MULTI TRAC, 24X8.5X14, 4 PLY 8.65" x21.5" x21.5" (A-B1TI567)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X6.5X6, 4 PLY 6.2" x12" x12" (A-B1TI28)
- A & I Products Lawn Mower Wheels & Hubs