Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SMOOTH, 8X3X4, 4 PLY 8" x7.5" x3"
Mfr # A-B1SB8194
Zoro # G802460313
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1SB8194
- Zoro # G802460313
- UPC # 3325916840
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SMOOTH, 8X3X4, 4 PLY, Web Notes: Carlisle Smooth tires are used on front swivel casters for professional zero turn mowers. Larger, Web Notes: sizes are applicable for golf and grounds maintenance equipment., Dim A (1): 1.7, Includes: Tire only (does not include rim), Maximum Load: 120, Maximum PSI: 30, Mounted Diameter: 8.2, Mounted Width: 2.9, Ply: 4, Rim Width: 2.5, Tread Pattern: Smooth, Tread Style: Smooth Operators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST SHELF KIT RESIN GRAY 50in. (BMSASHELFH2)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- NORTON CO Sharpener Stn Lawn & Grdn (87938)
- PIRIT HEATED PRODUCTS 25' Pirit Heated Hose (PWL-04-25)
- A & I PRODUCTS TIRE-TURF SAVER, 23X8.5X12, 2 PLY 7.7" x21.2" x21.2" (A-B1TI126)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X5X6, 4 PLY 12.9" x12.9" x4.7" (A-B1TI94)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, DIAMOND, STEEL, WHITE 5" x6" x1" (A-B1SB274)
- A & I PRODUCTS WHEEL-DECK, 5X2.75, SMOOTH, BLACK 3.2" x4.88" x4.88" (A-B1WL66)
- A & I PRODUCTS WHEEL-RIBBED, 6X2, SOLID, STEEL-WHITE 6" x6" x3" (A-B1SB5915)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 24X9.5X10, 4 PLY 8.75" x21.75" x21.75" (A-B1TI777)
- STENS Kenda Tire Replaces 15X6.00-6 Turf Rider 2 Ply, 160-007 (160-007)
- A & I Products Lawn Mower Wheels & Hubs