Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SMOOTH, 20X10X10, 2 PLY 19.6" x19.6" x9.5"
Mfr # A-B1TI58
Zoro # G002461059
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI58
- Zoro # G002461059
- UPC # 3325920703
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SMOOTH, 20X10X10, 2 PLY, Dim A (1): 11.9, Includes: Tire only (does not include rim), Maximum Load: 815, Maximum PSI: 12, Mounted Diameter: 19.6, Mounted Width: 9.5, Ply: 2, Rim Width: 8, Tread Pattern: Smooth, Tread Style: Smooth Operators, Web Notes: Carlisle Smooth tires are used on front swivel casters for professional zero turn mowers. Larger, Web Notes: sizes are applicable for golf and grounds maintenance equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 25 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM, 15 ft L Hose (LG-25-SM)
- BLACK FLAG 32 oz. Dry Fog Flying Insect Killer (190255)
- MTD MTD Southwest TB25SB 16 in. 2-Cycle 25cc Straight Shaft Gas Trimmer; Red & Black (TB25SB)
- ECHO Trimmer Line, 80 ft. L, 0.095" Dia. (321095060)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 20X10X10, 4 PLY 19.6" x19.6" x9.3" (A-B1TI774)
- A & I PRODUCTS TIRE-TURF MASTER, 16X7.5X8, 4 PLY 7.75" x15" x15" (A-B1TI402)
- A & I PRODUCTS TIRE-MULTI TRAC, 18X8.5X8, 8 PLY 8.75" x16" x16" (A-B1TI548)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 26X12X12, 4 PLY 0" x0" x0" (A-B1TI97)
- A & I PRODUCTS WHEEL-DECK, 8X1.75, DIAMOND, STEEL, WHITE 7.85" x7.85" x1.85" (A-B1SB278)
- A & I PRODUCTS TIRE-TURF TAMER, AT25X12X9, 3 PLY 9.7" x24" x24" (A-B1TI701)
- MARTIN WHEEL Wheel Steel Rib Tread 50Lb Cap (615-R)
- A & I Products Lawn Mowers & Accessories