Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SMOOTH, 18X10.5X10, 2 PLY 18.1" x18.1" x10"
Mfr # A-B1TI57
Zoro # G202460876
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI57
- Zoro # G202460876
- UPC # 3325925963
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SMOOTH, 18X10.5X10, 2 PLY, Dim A (1): 11.2, Includes: Tire only (does not include rim), Maximum Load: 730, Maximum PSI: 12, Mounted Diameter: 18.1, Mounted Width: 10, Ply: 2, Rim Width: 8.5, Tread Pattern: Smooth, Tread Style: Smooth Operators, Web Notes: Carlisle Smooth tires are used on front swivel casters for professional zero turn mowers. Larger, Web Notes: sizes are applicable for golf and grounds maintenance equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut Nano Saw Chain 12", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL051G)
- INTERTHERM Intertherm 903660 Roof Jacks - Flue Assy 27"-47", No Slant (903660)
- RAIN CITY TOOL DESIGN Gutter Tool Spoon (034-60-01)
- HI-RUN Wheelbarrow Tire, 4.00-64 Ply, Rib (CT1006)
- A & I PRODUCTS WHEEL-DECK, 8X1.75, DIAMOND, STEEL, WHITE 7.85" x7.85" x1.85" (A-B1SB278)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" (A-B1TI39)
- A & I PRODUCTS Wheel Hub, Front 4" x4" x4" (A-B1SB370)
- A & I PRODUCTS TIRE-TRAC CHIEF, 10X16.5, 8 PLY 11.7" x28.3" x28.3" (A-B1TI751)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 16X6.5X8, 4 PLY 6.75" x14.9" x14.9" (A-B1TI68)
- A & I PRODUCTS WHEEL-RIBBED, 6X2, SOLID, STEEL-WHITE 6" x6" x3" (A-B1SB5915)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, DIAMOND, STEEL, WHITE 5" x6" x1" (A-B1SB274)
- A & I Products Lawn Mower Wheels & Hubs