Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SMOOTH, 13X6.5X6, 4 PLY 6" x12" x12"
Mfr # A-B1TI29
Zoro # G502460422
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI29
- Zoro # G502460422
- UPC # 3325969702
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SMOOTH, 13X6.5X6, 4 PLY, Web Notes: Carlisle Smooth tires are used on front swivel casters for professional zero turn mowers. Larger, Web Notes: sizes are applicable for golf and grounds maintenance equipment., Dim A (1): 4, Includes: Tire only (does not include rim), Maximum Load: 460, Maximum PSI: 28, Mounted Diameter: 12.9, Mounted Width: 5.9, Ply: 4, Rim Width: 3.75, Tread Pattern: Smooth, Tread Style: Smooth Operators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cap Assembly (62 173 03-S)
- STENS 1/4" Pp Washer Composite Spray Nozzle 15 Angle & Nozzle Sz 4 (758-079)
- TIGER LIGHTS LED Tractor Light High/Low Beam For John Deere 4560, 4760, 4960 RE46298; (TL6060)
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- A & I PRODUCTS TIRE-TURF MASTER, 16X7.5X8, 4 PLY 7.75" x15" x15" (A-B1TI402)
- A & I PRODUCTS TIRE-TURF, 24X12X12, 4 PLY 21" x21" x12" (A-B1SUT409)
- A & I PRODUCTS TIRE-TURF, 26X12X12, 4 PLY 0" x0" x0" (A-B1SUT565)
- A & I PRODUCTS Wheel Assembly (8 x 1.75) 8" x8" x1.6" (A-B1SB271)
- A & I PRODUCTS TIRE-SUPER LUG, 13X5X6, 2 PLY 5" x12.5" x12.5" (A-B1TI33)
- A & I PRODUCTS WHEEL-DECK, 8X1.75, RIBBED, STEEL-WHILE 1.71" x8" x8" (A-B1SB3461)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 22X9.5X10, 4 PLY 8.25" x18" x18" (A-B1TI776)
- A & I Products Lawn Mower Wheels & Hubs