Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-SMOOTH, 13X5X6, 4 PLY 12" x12" x5"
Mfr # A-B1SUT39
Zoro # G002458905
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1SUT39
- Zoro # G002458905
- UPC # 81141001028
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-SMOOTH, 13X5X6, 4 PLY, Dimensions: 13 x 5 x 6, Includes: Tire only (does not include rim), Maximum Load: 440, Maximum PSI: 40, Mounted Diameter: 12.6, Mounted Width: 4.8, Ply: 4, Replaces: 5120211, Rim Width: 3.5, Tread Pattern: Smooth - K404, Tread Style: Smooth, Web Notes: The Hi-Run SuTong tire has consistent contact with various surfaces for easy-flowing traction. Round, : Shoulder construction enables sharp corners while maintaining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears Checkerboard Canopy (606-42C)
- MATABI Evolution 20 (84948)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89195)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8008VS)
- A & I PRODUCTS TIRE-SUPER LUG, 13X5X6, 2 PLY 5" x12.5" x12.5" (A-B1TI33)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 16X6.5X8, 4 PLY 7.5" x14" x14" (A-B1TI714)
- A & I PRODUCTS TIRE-SMOOTH, 9X3.5X4, 4 PLY 3.9" x8.1" x8.1" (A-B1TI5)
- A & I PRODUCTS TIRE-TURF SAVER, 15X6X6, 2 PLY 13.5" x13.5" x5.75" (A-B1TI35)
- A & I PRODUCTS WHEEL-DECK, 10X2.75, RIBBED, STEEL-WHITE 2.5" x10" x10" (A-B1SB289)
- A & I PRODUCTS TIRE-TURF, 24X12X12, 4 PLY 21" x21" x12" (A-B1SUT409)
- SWISHER Wheel - 13.75", Blk (2002K)
- A & I Products Lawn Mower Wheels & Hubs