Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-MULTI TRAC, 36X14X15, 4 PLY 34" x34" x12"
Mfr # A-B1560361
Zoro # G802460795
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1560361
- Zoro # G802460795
- UPC # 3325990682
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-MULTI TRAC, 36X14X15, 4 PLY, Dim A (1): 52, Includes: Tire only (does not include rim), Maximum Load: 2600, Maximum PSI: 20, Mounted Diameter: 36, Mounted Width: 14, Ply: 4, Rim Width: 10, Tread Pattern: Multi-Trac, Tread Style: Turf Handlers, Web Notes: The Carlisle Multi-Trac tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Apple Flexible Shaped Eggbutt Snaffle Bit 5-1/4" (763-5-1/4)
- AFTERMARKET Switch with Key(s) (7N0718)
- UNDERHILL Magnum Ultramax Premium Pro Turboshift (NG650-DFH-75)
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.0, PK5 (1MDF6)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12.7" x12.7" x4.8" (A-B1TI39)
- A & I PRODUCTS TIRE-TURF SAVER II, 20X8X8, 2 PLY 6.25" x18.75" x18" (A-B1TI206)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, SMOOTH, STEEL-WHITE 6" x6" x1.3" (A-B1SB2965)
- A & I PRODUCTS TIRE-TURF, 16X6.5X8, 4 PLY 15" x15" x6.5" (A-B1SUT401)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 26X12X12, 4 PLY 0" x0" x0" (A-B1TI97)
- A & I PRODUCTS TIRE-SUPER LUG, 13X5X6, 2 PLY 5" x12.5" x12.5" (A-B1TI33)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- A & I Products Lawn Mowers & Accessories